Buy more than* S$200* and get FREE SHIPPING

34005 Mixed Cotton Overalls Outfit, Unisex, Satb Fastener Removal

4.83 (12)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Weight (g /m2)
200
...see all>
Product Options
ADD TO CART
Inseam (cm) Mixing Ratio (%) Chest Measurement (cm) Alteration Size Name Print Color Others Fabric Total Length (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Mixing Ratio (%) Chest Measurement (cm) Alteration Size Name Print Color Others Fabric Total Length (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 Polyester 65 Cotton 35 110 - S - Black Mass of the fabric is a standard. Twill 146 52 48 87 1PC 1 34005 33531671 83.99 SGD
Shipped after 2018-04-26
74 Polyester 65 Cotton 35 120 - L - Yellow Mass of the fabric is a standard. Twill 156 56 52 97 1PC 1 34005 33531626 84.99 SGD
Shipped after 2018-04-23
71 Polyester 65 Cotton 35 115 - M - Yellow Mass of the fabric is a standard. Twill 151 54 50 92 1PC 1 34005 33531617 83.99 SGD
Shipped after 2018-04-25
68 Polyester 65 Cotton 35 110 - S - LoyalBlue Mass of the fabric is a standard. Twill 146 52 48 87 1PC 1 34005 33531461 83.99 SGD
Shipped after 2018-04-25
78 Polyester 65 Cotton 35 135 - 4L - Yellow Mass of the fabric is a standard. Twill 165 58 58 112 1PC 1 34005 33531653 83.99 SGD
Shipped after 2018-04-25
77 Polyester 65 Cotton 35 125 - LL - Yellow Mass of the fabric is a standard. Twill 161 58 54 102 1PC 1 34005 33531635 84.99 SGD
Shipped after 2018-04-23
78 Polyester 65 Cotton 35 135 - 4L - Red Mass of the fabric is a standard. Twill 165 58 58 112 1PC 1 34005 33531583 83.99 SGD
Shipped after 2018-04-26
74 Polyester 65 Cotton 35 120 - L - Red Mass of the fabric is a standard. Twill 156 56 52 97 1PC 1 34005 33531556 83.99 SGD
Shipped after 2018-04-25
68 Polyester 65 Cotton 35 110 - S - Red Mass of the fabric is a standard. Twill 146 52 48 87 1PC 1 34005 33531531 83.99 SGD
Shipped after 2018-04-26
78 Polyester 65 Cotton 35 130 - 3L - Yellow Mass of the fabric is a standard. Twill 164 58 56 107 1PC 1 34005 33531644 84.99 SGD
Shipped after 2018-04-26
78 Polyester 65 Cotton 35 140 - 5L - Yellow Mass of the fabric is a standard. Twill 166 58 60 117 1PC 1 34005 33531662 83.99 SGD
Shipped after 2018-04-25
78 Polyester 65 Cotton 35 135 - 4L - Black Mass of the fabric is a standard. Twill 165 58 58 112 1PC 1 34005 33531723 83.99 SGD
Shipped after 2018-04-25
78 Polyester 65 Cotton 35 140 - 5L - Black Mass of the fabric is a standard. Twill 166 58 60 117 1PC 1 34005 33531732 83.99 SGD
Shipped after 2018-04-25
78 Polyester 65 Cotton 35 130 - 3L - Red Mass of the fabric is a standard. Twill 164 58 56 107 1PC 1 34005 33531574 83.99 SGD
Shipped after 2018-04-25
77 Polyester 65 Cotton 35 125 - LL - Red Mass of the fabric is a standard. Twill 161 58 54 102 1PC 1 34005 33531565 83.99 SGD
Shipped after 2018-04-25
71 Polyester 65 Cotton 35 115 - M - Red Mass of the fabric is a standard. Twill 151 54 50 92 1PC 1 34005 33531547 83.99 SGD
Shipped after 2018-04-25
68 Polyester 65 Cotton 35 110 - S - Yellow Mass of the fabric is a standard. Twill 146 52 48 87 1PC 1 34005 33531601 83.99 SGD
Shipped after 2018-04-25
78 Polyester 65 Cotton 35 140 - 5L - Red Mass of the fabric is a standard. Twill 166 58 60 117 1PC 1 34005 33531592 83.99 SGD
Shipped after 2018-04-25
78 Polyester 65 Cotton 35 140 - 5L - LoyalBlue Mass of the fabric is a standard. Twill 166 58 60 117 1PC 1 34005 33531522 83.99 SGD
Shipped after 2018-04-25
71 Polyester cotton 35 65 115 Not possible M Not possible Cros Mass of the cloth is an aim. Twill 151 54 50 92 1PC 1 34005 33531687 82.99 SGD
Shipped after 2018-04-26
71 Polyester 65 Cotton 35 115 - M - Royal blue Weight of the fabric is the criterion - 151 54 50 92 1PC 1 34005 33531477 84.99 SGD
Shipped after 2018-04-26
74 Polyester 65 Cotton 35 120 - L - Royal blue Weight of the fabric is approximate. - 156 56 52 97 1PC 1 34005 33531486 82.99 SGD
Shipped after 2018-04-23
77 Polyester 65 Cotton 35 125 - LL - Royal blue Weight of the fabric is approximate. - 161 58 54 102 1PC 1 34005 33531495 83.99 SGD
Shipped after 2018-04-23
78 Polyester 65 Cotton 35 130 - 3L - Royal blue Weight of the fabric is approximate. - 164 58 56 107 1PC 1 34005 33531504 83.99 SGD
Shipped after 2018-04-23
78 Polyester 65 Cotton 35 135 - 4L - Royal blue Weight of the fabric is the criterion - 165 58 58 112 1PC 1 34005 33531513 82.99 SGD
Shipped after 2018-04-23
74 Polyester 65 Cotton 35 120 - L - Black Weight of the fabric is the criterion - 156 56 52 97 1PC 1 34005 33531696 82.99 SGD
Shipped after 2018-04-23
77 Polyester 65 Cotton 35 125 - LL - Black Weight of the fabric is the criterion - 161 58 54 102 1PC 1 34005 33531705 82.99 SGD
Shipped after 2018-04-23
78 Polyester 65 Cotton 35 130 - 3L - Black Weight of the fabric is the criterion - 164 58 56 107 1PC 1 34005 33531714 82.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Maintenance car
5
From Japan
On 2018-03-17 04:59:22
I used it for about 1 year because I bought it last May but it also has durability Easy to attach and detach with well zipper. I also ordered a different color blue this time because I also want to change.
This review is about item#33531495.
Car maintenance
5
From Japan
On 2018-01-19 14:38:54
I think that it is easy to move but also design, although it is Tsunagi clothes.
This review is about item#33531486.
Maintenance car
5
From Japan
On 2017-05-26 13:29:59
Have the wife climb over her elbow hem with short legs. It's lighter and cooler than the workway's thing, it's hard to take off on your skin with a hot sweat and it's hard to get off fastening fasteners. After that evaluation on durability such as sewing with this value included expectation.
This review is about item#33531705.
Farm work in winter
4
From Japan
On 2016-12-23 22:21:06
Fastening fastener is easy to use. Everyday clothes are wearing L, but I chose LL because I lay down Heat Tech system underneath. It's easy to move and easy to use.
This review is about item#33531635.
For mowing work
5
From Japan
On 2016-10-19 17:06:31
When I moved the body I knew it was bad, but I think that this product does not have such a thing. I think that I would like to always wear it as it gets cold.
This review is about item#33531696.
Maintenance
5
From Japan
On 2016-04-17 08:34:50
Easy to wear
This review is about item#33531522.
Dirty work
4
From Japan
On 2015-10-04 16:38:33
I ordered it in September, but it is disappointing price in price rise in October.
This review is about item#33531626.
Automobile maintenance, sheet metal
5
From Japan
On 2013-12-02 08:39:28
I bought a cheapest (1000 - 2000 yen) eel, but there were some complaints such as shrinkage after washing and fraying of the thread. Since I changed it to this item, I am very satisfied that there are no such problems. It is very smooth when taking off in a hurry because the zipper is making it a little more.
This review is about item#33531687.
Car maintenance & grass cutting etc
5
From Japan
On 2013-10-09 15:46:12
It is a solid article more than I thought. Even if you wash it about three times, it is an article that was firmly done without fray.
This review is about item#33531477.
PIT work
5
From Japan
On 2011-11-17 08:18:49
It's easy and easy to get dirty, it gets colored hard
This review is about item#33531714.

Related Products