Buy more than* S$200* and get FREE SHIPPING

34000 -100% Cotton Overalls Outfit, Unisex, Satb Fastener Removal

4.33 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Weight (g /m2)
180
Mixing Ratio (%)
Cotton 100
...see all>
Product Options
ADD TO CART
Specification Total Length (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Alteration Color Name Print Others Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Total Length (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Alteration Color Name Print Others Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Easy removal fastener. Power net 161 58 54 102 77 125 LL Not possible Army Green Not possible Mass of the cloth is an aim. Twill 1PC 1 34000 33531845 74.99 SGD
In stock
Easy removal fastener. Power net 164 58 56 107 78 130 3L Not possible Army Green Not possible Mass of the cloth is an aim. Twill 1PC 1 34000 33531854 74.99 SGD
In stock
Easy removal fastener. Power net 156 56 52 97 74 120 L - Army Green - Mass of the fabric is a standard. Twill 1PC 1 34000 33531836 72.99 SGD
In stock
Easy removal fastener. Power net 165 58 58 112 78 135 4L - Army Green - Mass of the fabric is a standard. Twill 1PC 1 34000 33531863 76.99 SGD
Shipped after 2018-06-29
Easy removal fastener. Power net 166 58 60 117 78 140 5L - Army Green - Mass of the fabric is a standard. Twill 1PC 1 34000 33531872 72.99 SGD
Shipped after 2018-06-28
Easy removal fastener. Power net 165 58 58 112 78 135 4L - Blue - Mass of the fabric is a standard. Twill 1PC 1 34000 33531793 72.99 SGD
Shipped after 2018-06-28
Easy removal fastener. Power net 146 52 48 87 68 110 S - Army Green - Mass of the fabric is a standard. Twill 1PC 1 34000 33531811 73.99 SGD
Shipped after 2018-06-28
Easy removal fastener. Power net 166 58 60 117 78 140 5L - Blue - Mass of the fabric is a standard. Twill 1PC 1 34000 33531802 72.99 SGD
Shipped after 2018-06-28
Easy removal fastener. Power net 151 54 50 92 71 115 M - Blue - Mass of the fabric is a standard. Twill 1PC 1 34000 33531757 71.99 SGD
Shipped after 2018-06-29
Easy removal fastener. Power net 146 52 48 87 68 110 S - Blue - Mass of the fabric is a standard. Twill 1PC 1 34000 33531741 72.99 SGD
Shipped after 2018-06-29
Easy removal fastener. Power net 161 58 54 102 77 125 LL Not possible Blue Not possible Mass of the cloth is an aim. Twill 1PC 1 34000 33531775 72.99 SGD
Shipped after 2018-06-29
Easy removal fastener With power net 156 56 52 97 74 120 L - Blue - Weight of the fabric is the criterion - 1PC 1 34000 33531766 71.99 SGD
In stock
Easy removal fastener With power net 164 58 56 107 78 130 3L - Blue - Weight of the fabric is approximate. - 1PC 1 34000 33531784 71.99 SGD
In stock
Easy removal fastener With power net 151 54 50 92 71 115 M - Army green - Weight of the fabric is approximate. - 1PC 1 34000 33531827 72.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bonfire
3
From Japan
On 2017-06-28 16:52:02
Height is wearing 4L with 180 height 85. Since the fabric is a thin thing of summer, although there is breathability, durability is still unknown.
This review is about item#33531863.
Working in the garden and home garden
5
From Japan
On 2016-07-19 09:13:23
It is a metabolic shape of 168 centimeters 75 kilos, but it was just right size. I smoke sweat well and mosquito none come. Change clothes is also easy.
This review is about item#33531836.
Farm work
5
From Japan
On 2013-11-12 22:28:47
It seems like a low price version of the company's part number 34005, but there are some things that are quite comfortable to wear. Even when crouching it does not feel like being stuck and it is comfortable to wear comfortably. Because it is slightly thin compared to 34005 it seems to be better to wear underwear firmly if it is midwinter. There was nothing to take away because the wrists Velcro staple is also solid. I think that COSPA is expensive.

Related Products