Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Torque Adapter

4.50 (2)
Caution
Only for tightening by hand. Cannot use on power tools or air tools.Does not have any water proof or drip prevention specifications. Socket and ratchet wrench not included.
Purpose
For tightening bolts and nuts to default value
Use Humidity (%)
15-90 (Non-condensing)
Storage Temperature (degree c)
-20 - 70
Display Mode
Peak/trace 2 mode [Peak mode] You can view the active maximum torque value during work. Preventing over-torque and the correct tightening can be checked [Trace mode] You can display real-time torque values during work. It will return to zero without holding the maximum torque value.It is useful for continuous work.
Operating Temperature (deg C)
-10 - 60
Lifespan
Battery / 55 hours (at the time of continuous operation)
Memory
50 cases
Battery
CR2032x1
Dimensions (Vetical x Horizontal x Thickness) (mm)
75x45x45
Measurement Unit
N-m
Specification
Measurement checking procedures/Torque verification LED Lightx 1 pc, buzzer torque available Auto off function/80 seconds (not using the equipment)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Range Measurement Pricision (%) Plug-in Angle (mm [inch]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Range Measurement Pricision (%) Plug-in Angle (mm [inch]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
361-5359 6 - 30N-m +/-4 6.35[1/4] 180 1PC 1 BZDTA1/4 33532125 -
Discontinued
[x]
361-5375 27 - 135N-m +/-2 9.5[3/8] 182 1PC 1 BZDTA3/8 33532134 -
Discontinued
[x]
361-5341 40 - 200N-m +/-2 12.7[1/2] 183 1PC 1 BZDTA1/2 33532143 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tightening torque check
5
From Japan
On 2013-01-18 15:19:19
It is easy to check because the alarm sounds with the setting value.
This review is about item#33532125.
Screw tightening, torque control when necessary Tightening
4
From Japan
On 2012-02-05 16:30:12
The performance is sufficient, but for those who only use occasionally, the current consumption when the power is turned off is too high. Also, in order to insert a battery only when necessary, there is a weakness (because the partner is a resin) because the fastening screw of the battery lid becomes screw threader.
This review is about item#33532143.