Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ICS Round Pipe 3650

5.00 (2)
Caution
Maximum resistance force value is the reference value during centralized mid loading.
Purpose
Rack, ceiling grip pipe, railings, seat frames, seat lock, protective cabinets, wall shelf, doorway guide pillars, clothes-line, closet hangers and shelves, etc.
Finishing
# 400 mirror polishing (sideways)
Maximum Load (kgf)
0.6
Outer Diameter (phi mm)
9.5
Thickness (mm)
0.8
Length (mm)
3650
Material
Steel + SUS304
Specification
In masking bags
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9.5x0.8x3650 33532405 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it as a storage middle stick
5
From Japan
On 2016-08-15 16:25:14
Delivery was fast, packaging was also solid, it is a good product.
This review is about item#33532362.
I used it for the framework of the golf range practice net.
5
From Japan
On 2015-05-16 12:37:01
I studied 32 mm, but 25 mm was enough. I am satisfied.
This review is about item#33532362.

Related Products