Buy more than* S$200* and get FREE SHIPPING

ICS Round Pipe phi25 for Construction

4.50 (4)
Caution
Maximum resistance force value is the reference value during centralized mid loading., Maximum resistance force value is the reference value during centralized mid loading.
Purpose
Rack, ceiling grip pipe, railings, seat frames, seat lock, protective cabinets, wall shelf, doorway guide pillars, clothes-line, closet hangers and shelves, etc., Rack, ceiling grip pipe, railings, seat frames, seat lock, protective cabinets, wall shelf, doorway guide pillars, clothes-line, closet hangers and shelves, etc.
Outer Diameter (phi mm)
25
Thickness (mm)
1.0
Material
Steel+SUS304
Specification
No curing bags
...see all>
Product Options
ADD TO CART
Maximum Load (kgf) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Load (kgf) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 910 1PC 1 25x1.0x910 33532414 7.99 SGD
In stock
18 1210 1PC 1 25x1.0x1210 33532423 13.99 SGD
In stock
10 1820 1PC 1 25x1.0x1820 33532432 15.99 SGD
In stock
9 2000 1PC 1 25x1.0x2000 33532441 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
3
From Japan
On 2017-03-18 20:25:54
I bought it as a wheel balancing shaft for BMW bike. It seems that you can use it enough because the accuracy is good.
This review is about item#33532414.
Slide
5
From Japan
On 2016-10-28 07:19:38
It was saved because we could not add a part of the stairway slide.
This review is about item#33532414.
A hanger rack
5
From Japan
On 2016-03-07 11:16:05
The engagement with the chief bracket Φ 25 was just good feeling. There is no shiny bracket, the texture is slightly different, but well enough if you use it myself.
This review is about item#33532441.
Curtain pipe
5
From Japan
On 2014-07-01 13:59:10
It was able to be used without problems.
This review is about item#33532423.

Related Products