Buy more than* S$200* and get FREE SHIPPING

LP high pressure gas-related sign sticker horizontal (high pressure gas)

4.33 (3)
...see all>
Product Options
ADD TO CART
Specification Text Color Classification Character Contents Size Shape Material Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Text Color Classification Character Contents Size Shape Material Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With backside released paper Fluorescent color LP high-pressure gas relationship High-pressure gas 150x750mm - Fluorescent stickers - - 1Sheet 1 826-92 33616764 22.99 SGD
In stock
W/ rear exfoliate paper Fluorescent color LP high pressure gas connection High pressure gas 110x510mm Vehicle stickers Fluorescent sticker Hazardous material 371-7437 1Sheet 1 827-12 33616746 11.99 SGD
In stock
With rear silicone release paper Fluorescence color LP high pressure gas related High pressure gas 120x600 mm Vehicles watch sign Fluorescence sticker Hazardous material 371-7411 1Sheet 1 826-82 33616755 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For air conditioner truck vehicles
5
From Japan
On 2014-09-12 13:10:55
It is a good sticker for cars loaded with high pressure gas so I was able to purchase it cheaply. I also would like to use it when purchasing a vehicle.
This review is about item#33616746.
Sheet metal working time
5
From Japan
On 2013-06-10 13:36:20
It was easy because we had goods number so we did not have to worry about dimensions and so on.
This review is about item#33616755.
To air conditioning construction vehicle
3
From Japan
On 2012-07-01 23:33:41
I bought it two years ago and stuck it on the car, but the pigment of letter got blurred due to ultraviolet rays. Is there somewhat difficulty in durability?
This review is about item#33616746.

Related Products