Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension (mm) Tape Length (mm) Pad Dimension (mm) Tape Width (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Tape Length (mm) Pad Dimension (mm) Tape Width (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Wide size - 1PC(20Sheet) 1 - 89825845 4.99 SGD
Shipped after 2018-06-25
- - - - Jumbo S size - 1PC(10Sheet) 1 - 89825732 6.99 SGD
Shipped after 2018-06-25
- 38 10x13 10 - - 1pc(18sheet) 1 - 89825741 2.99 SGD
Shipped after 2018-06-25
76x19 (Pad size) 26 x 13 - - - Standard Skin color 1Box(25Sheet) 1 - 34019885 5.99 SGD
Shipped after 2018-06-25
76x19 (Pad size) 26 x 13 - - - Standard Skin color 1Box(50Sheet) 1 - 34019894 8.99 SGD
Shipped after 2018-06-25
76x19 (Pad size) 26 x 13 - - - Standard Beige 1Box(150Sheet) 1 - 34019903 -
Discontinued
[x]
90 x 70 (Pad size)60x45 - - - L size Beige 1Box(8Sheet) 1 - 34019912 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Stepladder work
5
From Japan
On 2017-08-31 19:51:25
I fell down from the stepladder and injured my elbow. Scratch was bruised, abrasion, the size was about 2 cm of abrasion, Because the normal band aid is small, this large size was perfect. Even if it moves, it is hard to peel off, and it is putting it on the bath rising.
This review is about item#89825732.
Benefits such as cuts
5
From Japan
On 2016-11-29 15:25:54
It will be gone soon as the child uses it even if it is just a little injury. It is regrettable that 150 pieces of merchandise came to be handled. Product itself has no problem. It is ◎.
This review is about item#34019894.
For cuts
3
From Japan
On 2016-09-26 15:26:12
In various ways, I get hurt. I wonder if it is a good product when I think that it gradually evolved and became the current product.
This review is about item#89825845.
Packing work
5
From Japan
On 2016-04-16 15:09:38
I am very satisfied.
This review is about item#34019894.
Temporary treatment
5
From Japan
On 2015-08-31 14:38:07
It was user-friendly.
This review is about item#34019912.
When you cut your hands with paper etc in the office
5
From Japan
On 2014-10-10 13:44:16
It's not a water block, but it's strong. I think that we can deal with this with some degree of scratch.
This review is about item#34019894.

Related Products