Buy more than* S$200* and get FREE SHIPPING

Switching Prohibition Tape

5.00 (4)
Tape Thickness (mm)
0.08
Tape Length (m)
20
Tape Width (mm)
30
Classification
Switch related
Shape
Tape
Material
Paper of fine quality (weak adhesive removability)
Type
Prohibited
Specification
Adhesive With separator
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 806-13 33616956 12.99 SGD
In stock
1Roll 1 806-14 33616965 12.99 SGD
In stock
1Roll 1 806-15 33616974 12.99 SGD
In stock
1Roll 1 806-16 33616983 12.99 SGD
Shipped after 2018-02-23
1Roll 1 806-19 33616992 12.99 SGD
In stock
1Roll 1 806-18 33617001 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electric facility inspection
5
From Japan
On 2017-10-14 08:54:34
Because it can display easily anywhere, it helps prevent erroneous operation.
This review is about item#33616956.
During power outage
5
From Japan
On 2016-06-09 20:14:39
I think that there is little glue residue. It is good that it is easy to cut by hand easily I think that it is good if there are some more narrow widths.
This review is about item#33616965.
Electrical machine, machine inspection time
5
From Japan
On 2015-02-26 13:33:51
It is good that you can write the name of the responsible person. Management awareness gains. Safety awareness increases. It is a very good product.
This review is about item#33616956.
Used for wide range prohibition indication at the time of checking and servicing electricity
5
From Japan
On 2014-11-28 13:23:02
It is an essential item for safety becoming severe.
This review is about item#33616965.

Related Products