Buy more than* S$200* and get FREE SHIPPING

LP high pressure gas-related sign sticker angle ( dangerous)

4.00 (4)
Text Color
Reflective yellow
Type
Vehicle stickers
Classification
LP high pressure gas connection
Character Contents
Danger
Size
300x300mm
Shape
Corner
Material
Reflective sticker
Type
Hazardous material
TRUSCO Part Number
371-7526
Specification
W/ rear exfoliate paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 827-80 33616782 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Oil delivery
3
From Japan
On 2017-10-25 00:25:54
Because it was a little big, I want many kinds of sizes.
This review is about item#33616782.
I pasted it on the work vehicle.
5
From Japan
On 2015-06-25 18:31:58
It was nice and easy to paste.
This review is about item#33616782.
Tankerry sign
5
From Japan
On 2014-07-22 08:12:43
It is good to be cheap. Quality is sufficient. I will use it for other cars as well.
This review is about item#33616782.
I pasted it around the truck of the lowry for the delivery of kerosene and light oil.
3
From Japan
On 2014-04-03 14:50:07
Since the stickers themselves do not stretch so much even with a slight curved surface, wrinkles are inevitably entered, so it turned out that it is better to stick them on the plane as much as possible. If it is a material like a stretchable cutting sheet it may be easy to paste so that wrinkles and air do not enter.
This review is about item#33616782.

Related Products