Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

plugging arm band

4.50 (6)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimension (mm) Dimensions (Vetical x Horizontal) (mm) Mounting Method Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension (mm) Dimensions (Vetical x Horizontal) (mm) Mounting Method Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
353-5975 - 90 x 420 (inset paper size: 70 x 220) Safety pin, magic tape Blue Soft vinyl 1Sheet 1 848-43A 33617254 9.99 SGD
Shipped after 2018-06-25
- 90x420 - - - - 1sheet 1 366-92A 88617514 9.99 SGD
Shipped after 2018-06-25
353-5959 - 90x420 (push-in paper size: 70x220) Safety pin, hook and loop fastener Green Elastic vinyl 1Sheet 1 848-41A 33617211 9.99 SGD
Shipped after 2018-06-25
353-5932 - 90x420 (push-in paper size: 70x220) Safety pin, hook and loop fastener White Soft vinyl 1Sheet 1 366-92A 33617227 -
Discontinued
[x]
353-5941 - 90x420 (push-in paper size: 70x220) Safety pin, hook and loop fastener Yellow Elastic vinyl 1Sheet 1 848-40A 33617236 8.99 SGD
Shipped after 2018-06-25
353-5967 - 90x420 (push-in paper size: 70x220) Safety pin, hook and loop fastener Red Elastic vinyl 1Sheet 1 848-42A 33617245 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
During construction work
5
From Japan
On 2016-10-14 18:25:30
Until now, I bought this suddenly because the inventory was missing although I had the company name made. It is very reputable. I think that durability is also a better one. I will come here for the time being.
This review is about item#33617254.
When working
5
From Japan
On 2016-09-18 15:26:42
Before, I was making something with company name. It is quite durable, although it is done because it is intense consumption.
This review is about item#33617254.
Field worker identification
3
From Japan
On 2016-08-29 18:42:58
Usability was simple and good, but durability is not durable enough for on-site work where the mounting part of the pin can be removed
This review is about item#33617211.
Employee's work role identification
4
From Japan
On 2016-04-05 11:54:58
The price is also cheap, convenient in plug-in type. We prepare several types of paper and change it as necessary to use it. Before purchase vinyl fastener of this hand is a fragile impression so I was worrisome, but since the product that we delivered was firmly made, I hope that it can be used for a long time. (Since it is still under 1 month, the degree of durability is unknown.)
This review is about item#33617236.
Firefighting equipment maintenance and inspection
5
From Japan
On 2013-12-10 18:16:15
Our company is a company that inspects equipment for fire fighting etc. We ordered many arms from the original contract and made armbands each time. However, although it was bespecialized as a "firefighting equipment inspection worker" in the armband, since the number of sheets was small, the unit price was high for one sheet, and there was a case where it was only once, and there were many losses Insert armband is a firefighting equipment inspection worker "If you make the original contractor on a personal computer, you can use only one armband for any company. It is a Velcro around the arms, and the usability was very good.
This review is about item#33617236.
Worker entry rules for workers
5
From Japan
On 2013-02-15 13:35:46
I think that it is excellent in cost performance. When you create an original by printing etc., it will cost about 3 times and I am satisfied that there are various usage methods just by changing the letters inside.
This review is about item#33617227.

Related Products