Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Band Aid Water Block

4.60 (5)
Type
Standard
Dimension (mm)
70 x 22 (Pad size)23x13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 - 34019921 5.99 SGD
Shipped after 2018-05-01
1Box(40Sheet) 1 - 34019937 8.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Work such as plant cutting
5
From Japan
On 2018-04-01 09:43:00
Essential for continuous work while covering scratches such as palm shells after work such as planting cut
This review is about item#34019921.
I am in the wound
5
From Japan
On 2018-02-28 08:38:05
Because it is hard to come off, people in the field are reputable. It is saved because well-known manufacturer products are profitable.
This review is about item#34019937.
When I hurt my fingers
4
From Japan
On 2017-03-28 13:26:45
It is for people who like thick adhesive bandages. It prevents water from entering with strong adhesive force. Because it is thick, it is hard to bend your fingers when you put it on a joint. I also feel that the price is high because I have brand power.
This review is about item#34019921.
Water / oil work
4
From Japan
On 2015-10-18 05:59:46
There are only band aid brands, it often protects the wound. I think that the use impression is considerably better than other wound tape. I also thought that the blocking power improved as before, but if you leave it pasted for a long time, it will be difficult to peel off suddenly, so you need to be careful.
This review is about item#34019921.
Everyday life
5
From Japan
On 2015-10-14 18:52:46
Because it is a water block it can also be used for water work and it can be used for an injured wound that is being worked on.
This review is about item#34019937.

Related Products