Buy more than* S$200* and get FREE SHIPPING

extinguishing fire equipment signs (vertical)

5.00 (1)
Weight (g)
280
Specification
With Double Sided Tapes
...see all>
Product Options
ADD TO CART
Character Contents Size Shape Material TRUSCO Part Number Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Size Shape Material TRUSCO Part Number Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fire hydrant (luminous type) 315x100 Xmm Label ABS resin (luminous type) 330-6526 - 1Sheet 1 826-11 37115075 24.99 SGD
In stock
Fire hydrant 315x100 △ mm - ABS resin 330-6518 - 1Sheet 1 826-10 37115057 23.99 SGD
Shipped after 2018-01-26
Fire extinguisher (down arrow) 315x100mm Sign ABS resin 330-6496 Fire-extinguisher tool 1Sheet 1 826-08 33617297 22.99 SGD
In stock
Fire extinguisher (lower arrow) 315x100mm Sign ABS resin (light type) 330-6500 Fire-extinguisher tool 1Sheet 1 826-09 34557451 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to fire extinguisher installation place to improve visibility
5
From Japan
On 2014-01-31 11:31:56
Both shape size and satisfied
This review is about item#34557451.

Related Products