Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Seal

4.45 (33)
Purpose
For water, steam, oil, chemicals (liquids only) for plumbing fittings
Heat-Resistant Temperature (deg C)
-100 - +260
Base Material
Tetrafluoroethylene resin unfired (PTFE)
Tape Width (mm)
13
Thickness (mm)
0.10
...see all>
Product Options
ADD TO CART
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Roll 1 No.20 34126461 1.99 SGD
In stock
10 1Roll 1 No.20 34126477 2.99 SGD
In stock
15 1Roll 1 No.20 34126486 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 6
2 star 1
1 star 0
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-04 15:27:24
There is thickness, heat resistance seems to be good Seal firmly at the sensor penetrating part of the flyer.
This review is about item#34126486.
Plumbing work
3
From Japan
On 2018-04-26 15:07:50
We use water leaks from stores' water faucets, air leaks from compressor air lines, to some extent repair themselves. it is normal.
This review is about item#34126461.
For water leakage
5
From Japan
On 2018-04-12 15:26:34
The price was also worth it and arrival was also very early and I was very much saved, I think I will also use it next time
This review is about item#34126461.
Reinforcement of car wash machine screw
5
From Japan
On 2018-03-23 16:38:08
The screw receiving part of the car wash became loose and felt comfortably after winding on the male screw. I did not know that there was such usage, I would like to use it because it is cheap.
This review is about item#34126461.
Air piping seal
5
From Japan
On 2018-03-22 19:24:49
There is no problem in quality at all, it is very cheap because it is inexpensive even in a small amount in a monotail.
This review is about item#34126461.
Water leak
5
From Japan
On 2018-01-17 11:46:03
It was safe to use. It was easy. Thank you very much
This review is about item#34126461.
Seals of various screws and prevention of leakage of containers and lids
5
From Japan
On 2017-09-07 11:11:26
Compared with other companies' product, the tensile strength is strong, so it is extremely easy to use. Is it the best as a seal tape?
This review is about item#34126486.
Car maintenance
5
From Japan
On 2017-08-03 17:03:24
The price was also cheap and it was good. There is no trouble to use.
This review is about item#34126461.
For air piping etc.
5
From Japan
On 2017-07-28 15:58:33
It is cheaply very easy to use, I have been buying Ripi many times! I can not cut it even if it is pulled and it feels like there is a thickness of 0.1 mm although it is the same as those of other manufacturers. I would recommend it!
This review is about item#34126461.
General work
3
From Japan
On 2017-05-29 16:28:27
Since I have not used it yet, it looks only, but it has not changed from ordinary goods.
This review is about item#34126461.

Related Products