Buy more than* S$200* and get FREE SHIPPING

Valve Sign Open and Close

Hole Diameter (phi mm)
4
...see all>
Product Options
ADD TO CART
Material Type Specification Classification Character Contents Size Color Dimension (mm) Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Specification Classification Character Contents Size Color Dimension (mm) Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eco-Uni board Opening and closing tags Both sides printing 4mmphi hole x1 Valve Closed - Red 65x65 2 Label 1Set(5Sheet) 1 854-11 35369345 10.99 SGD
In stock
Eco-Uni board Opening and closing tags Both sides printing 4mmphi hole x1 Valve Closed - Red 90x90 2 Label 1Set(5Sheet) 1 854-17 35369406 17.99 SGD
In stock
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Red 65x65 - - 1Set(5Sheet) 1 854-08 35369311 12.99 SGD
Shipped after 2018-01-22
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Red 90x90 - - 1Set(5Sheet) 1 854-14 35369372 18.99 SGD
In stock
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed - Green 50x50 - - 1Set(5Sheet) 1 854-06 35369293 10.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed - Green 65x65 - - 1Set(5Sheet) 1 854-12 35369354 12.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed - Green 90x90 - - 1Set(5Sheet) 1 854-18 35369415 17.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed - Blue 50x50 - - 1Set(5Sheet) 1 854-04 35369275 10.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed - Blue 65x65 - - 1Set(5Sheet) 1 854-10 35369336 11.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Blue 50x50 - - 1Set(5Sheet) 1 854-01 35369241 9.99 SGD
In stock
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Green 90x90 - - 1Set(5Sheet) 1 854-15 35369381 17.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Red 50x50 - - 1Set(5Sheet) 1 854-02 35369257 10.99 SGD
Shipped after 2018-01-22
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Blue 65x65 - - 1Set(5Sheet) 1 854-07 35369302 10.99 SGD
In stock
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open 50x40 Green 50x40 - - 1Set(5Sheet) 1 854-37 33617175 9.99 SGD
Shipped after 2018-01-22
Eco-Uni board Opening and closing tags Both sides printing 4mmphi hole x1 Valve Closed - Red 50x50 2 Label 1Set(5Sheet) 1 854-05 35369284 9.99 SGD
In stock
Eco-Uni board Opening and closing tags Both sides printing 4mmphi hole x1 Valve Open - Blue 90x90 2 Label 1Set(5Sheet) 1 854-13 35369363 17.99 SGD
In stock
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed - Blue 90x90 - - 1Set(5Sheet) 1 854-16 35369397 18.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Green 50x50 - - 1Set(5Sheet) 1 854-03 35369266 10.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open - Green 65x65 - - 1Set(5Sheet) 1 854-09 35369327 11.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed 50x40 Green 50x40 - - 1Set(5Sheet) 1 854-40 33617202 9.99 SGD
Shipped after 2018-01-24
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Closed 50x40 Blue 50x40 - - 1Set(5Sheet) 1 854-38 33617184 8.99 SGD
Shipped after 2018-01-22
Eco-Uni board - Double side printing, 4mm phi holex1 Valve Open 50x40 Red 50x40 - - 1Set(5Sheet) 1 854-36 33617166 10.99 SGD
Shipped after 2018-01-24
Eco-uniboard Open and close tags Double side printing, 4mm phi holex1 Bulb Open 50x40 Blue 50x40 2 Sign 1Set(5Sheet) 1 854-35 33617157 8.99 SGD
In stock
Eco uniboard Open and close tags Double side printing, 4mm phi holex1 Bulb Close 50x40 Red 50x40 2 Sign 1Set(5Sheet) 1 854-39 33617193 8.99 SGD
In stock
ADD TO CART

Related Products