Buy more than* S$200* and get FREE SHIPPING

Ink Hat Aa-B

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.( used voltage 7000V or less)
Weight (g)
402
Material
ABS resin
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Outside Dimension (mm) Color Impact Absorption Liner (Polystyrene Foam) Functions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Outside Dimension (mm) Color Impact Absorption Liner (Polystyrene Foam) Functions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Blue Yes One-touch Agohimo (OM band).   1PC 1 AA-B 34557345 39.99 SGD
Shipped after 2018-05-01
240x width 205 length 295x 151 Length Height Cream Yes One-touch chin strap (OM band). *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AA-B 34557327 39.99 SGD
Shipped after 2018-05-08
Length 240 x width 205 Length 295x Height 151 Shiloh Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557302 36.99 SGD
In stock
Length 240x idth 205 Length 295x Height 151 Yellow Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557311 36.99 SGD
In stock
Length 240 x width 205 Length 295x Height 151 Midori Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557336 39.99 SGD
In stock
Length 240 x width 205 Length 295x Height 151 Engineering Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557354 36.99 SGD
In stock
Length 240 x width 205 Length 295x Height 151 Pastel blue Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557363 36.99 SGD
In stock
Length 240x idth 205 Length 295x Height 151 Pastel Gray Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557372 36.99 SGD
In stock
Length 240 x width 205 Length 295x Height 151 Pastel green Available One-touch type Aghemo (OM band)   1PC 1 AA-B 34557381 36.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Normal work
3
From Japan
On 2012-09-30 02:41:23
It was surprising that it was packed and delivered in a smaller box than the contents! It was the first time that the package received a swollen home delivery. Besides, because it is Sagawa Express, did you forcibly deliver it again? Is it a job as to whether it is a helmet, so I do not mind packing it.
This review is about item#34557354.
For field work
5
From Japan
On 2012-01-18 17:32:21
I made it an engine color this time. It is to distinguish employees from others on site. I think that the buckle of the back of the head is easy to use and works even when looking downward, and there is little gap.
This review is about item#34557354.
Site
3
From Japan
On 2010-03-25 09:26:25
There is no place to be particularly worried about
This review is about item#34557363.

Related Products