Buy more than* S$200* and get FREE SHIPPING

Safety Cushion

4.00 (1)
Caution
When the surface is rough, as concrete buildings, lysine, etc, please use chloropyrene rubber primers.
Purpose
For protection and hazard indication in areas such as factories, warehouses, construction sites, parking, etc.
Tape Type
Acrylic-based adhesive (Peel with liner)
Color
Yellow/black
Thickness (mm)
8
Material
SOFT VINYL FILM SALT + FOAM EPDM TYPE
...see all>
Product Options
ADD TO CART
AS ONE Part Number Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 100 1Sheet 1 - 34557397 11.99 SGD
In stock
- 1 200 1Sheet 1 - 34557406 22.99 SGD
In stock
6-6028-03 2 100 1Sheet 1 - 34557415 26.99 SGD
In stock
6-6028-04 2 200 1Sheet 1 - 34557424 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pillar Horn
4
From Japan
On 2017-07-04 16:42:42
Because it was difficult to understand that there are pillars, I bought this sticky product. It made me stand out and it was easy to paste it.
This review is about item#34557415.

Related Products