Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Classification Character Contents Size Shape Material Type TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Mounting Method Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification Character Contents Size Shape Material Type TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Mounting Method Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Organic solvent relationship The first kind organic solvent, etc. 600x300mm (2.5mmphi 4 hole black) Label Eco-Uni board The first kind organic solvent, etc. - 600x300 Four locations hole 200 1Sheet 1 814-38 33617281 18.99 SGD
In stock
Organic-solvent relations Class 2 organic solvent, etc. 600x300 (2.5mm phi 4 mm hole 4 corners) Sign Eco-uniboard Organic solvents of the 2nd kind 371-7232 - - - 1Sheet 1 814-39 33617263 18.99 SGD
In stock
Organic-solvent relations Class 3 organic solvent, etc. 600x300 (2.5mm phi 4 mm hole 4 corners) Sign Eco-uniboard Class 3 organic solvent - - - - 1Sheet 1 814-40 33617272 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Set in paint workshop
5
From Japan
On 2016-08-29 15:48:20
As you can see, professional plates can not be purchased around here, so it is very helpful.
This review is about item#33617263.
Used for indication in factory
5
From Japan
On 2014-07-25 13:05:51
I am satisfied as a signboard.
This review is about item#33617263.
Display in workplace
5
From Japan
On 2014-06-12 15:39:44
It was thin and light, and it was perfect for pasting on the wall.
This review is about item#33617263.

Related Products