Buy more than* S$200* and get FREE SHIPPING

Valve Sign Open/Close Tags Eco Uni Board, Round

Number of Holes
1
Hole Diameter (phi mm)
4
Thickness (mm)
2
Specification
Both side printing
...see all>
Product Options
ADD TO CART
Dimension (mm) Shape Material Type Classification Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Material Type Classification Character Contents Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 round Label Eco-Uni board Opening and closing tags Valve Closed Green 1Pack(5Sheet) 1 854-65 33617141 11.99 SGD
Shipped after 2018-04-23
50 round Label Eco-Uni board Opening and closing tags Valve Closed Blue 1Pack(5Sheet) 1 854-63 33617123 10.99 SGD
Shipped after 2018-04-23
50 round Label Eco-Uni board Opening and closing tags Valve Open Green 1Pack(5Sheet) 1 854-62 33617114 10.99 SGD
Shipped after 2018-04-23
50 Sign Eco uniboard Open and close tags Bulb Open Blue 1Pack(5Sheet) 1 854-60 33617096 10.99 SGD
Shipped after 2018-04-23
50 Round Sign Eco-uniboard Open and close tags Bulb Open Red 1Pack(5Sheet) 1 854-61 33617105 10.99 SGD
Shipped after 2018-04-23
50 Sign Eco uniboard Open and close tags Bulb Close Red 1Pack(5Sheet) 1 854-64 33617132 10.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products