Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LP High Pressure Sign Magnet Square, "Danger"

4.00 (1)
Text Color
Reflective yellow
Type
Vehicle warning sign
Classification
LP high pressure gas connection
Character Contents
Danger
Size
300 angles x 0.8 mm
Material
Rubber magnet
Type
Hazardous material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 827-81 33616834 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Collecting and delivering
4
From Japan
On 2018-03-06 17:37:09
Since it is a magnet at the front of the cabin of a truck, it can be removed easily Good.
This review is about item#33616834.

Related Products