Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laundry Pole Holder

5.00 (2)
Purpose
Metal Clothshorse
Load Limit (kgf)
70
Type
APType
Finishing Material
ADC / Baked acrylic paint
Specification
Slide 4 stage. 120mm pitch
...see all>
Product Options
ADD TO CART
Maximum Height (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Height (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1754 Stain Color   1Set(2PC) 1 550ST 33618627 159.99 SGD
In stock
1754 DarkBronze   1Set(2PC) 1 550DB 33618636 159.99 SGD
In stock
1754 Silver *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 550S 33618611 159.99 SGD
Shipped after 2018-05-02
1695 Stain Color *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 450ST 33618602 159.99 SGD
Shipped after 2018-05-02
1695 Silver   1Set(2PC) 1 450S 33618593 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on the veranda
5
From Japan
On 2018-02-12 08:14:39
Very shipping soon We responded to inquiries about the unclear point and it was saved.
This review is about item#33618593.
Washing
5
From Japan
On 2018-01-22 17:10:54
I can buy it cheaper than anywhere. I thought about purchasing the next one here.
This review is about item#33618593.

Related Products