Buy more than* S$200* and get FREE SHIPPING

Grating

4.42 (229)
Caution
Please be careful not to hurt when you handle it wearing such as gloves. Please do not use it at places where are loaded which is over design conditions. Please ask to professional service to mounting and removal. Please do not process. Do not use damaged, Please be careful not to hurt when you handle it wearing such as gloves. Please do not use it at places where are loaded which is over design conditions. Please ask to professional service to mounting and removal. Please do not process. Do not use damaged and deformed grating. Remove promptly when oil attaches. Do not put your finger in the slip.
Uniformly Distributed Load (kN/m2)
5
Bar height (mm)
About 19
Angle Dimensions (mm)
30x30x3
Tolerance
(Outer width) 0 over 3mm, (length) 0 + / over 3mm
Surface Processing
Zinc plating
Pitch (mm)
About 33
Type
U-shaped gutter
Type
For U-shaped groove / gutter / sidewalk, built-in
Shape
Coarse plane
Length (mm)
About 995
Material
SS400
...see all>
Product Options
ADD TO CART
Flute Width (mm) Weight (kg) Connecting Method Size (mm) Internal Width (mm) External Width (mm) Quantitiy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Width (mm) Weight (kg) Connecting Method Size (mm) Internal Width (mm) External Width (mm) Quantitiy Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Apply) about 150 5.4 (One side consolidated hole) two 150 About 140 About 194 (Reinforcement bars) 1 1Sheet 1 MCF15-19 33572077 45.99 SGD
In stock
(Apply) about 180 6.2 (One side consolidated hole) two 180 About 170 About 224 (Reinforcement bars) 1 1Sheet 1 MCF18-19 33572086 51.99 SGD
In stock
(Apply) about 200 6.5 (One side consolidated hole) two 200 About 190 About 244 (Reinforcement bars) 1 1Sheet 1 MCF20-19 33572095 51.99 SGD
Shipped after 2018-02-02
(Apply) about 240 7.3 (One side consolidated hole) two 240 About 230 About 284 (Reinforcement bars) 1 1Sheet 1 MCF24-19 33572104 58.99 SGD
In stock
(Apply) about 90 4.2 (One side coupling hole) one 90 About 80 About 134 (Reinforcement bars) 0 1Sheet 1 MCF9-19 33572043 36.99 SGD
Shipped after 2018-02-02
(Apply) about 100 4.3 (One side coupling hole) one 100 About 90 About 144 (Reinforcement bars) 0 1Sheet 1 MCF10-19 33572061 37.99 SGD
In stock
(Apply) about 300 8.6 (One side consolidated hole) two 300 About 290 About 344 (Reinforcement bars) 2 1Sheet 1 MCF30-19 33572113 69.99 SGD
In stock
ADD TO CART

Related Products