Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Material Effective Area (cm2) Caution Purpose Effective Ventilation Area (cm2) Outside Diameter (phi) Inside Diameter (phi) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Effective Area (cm2) Caution Purpose Effective Ventilation Area (cm2) Outside Diameter (phi) Inside Diameter (phi) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Gray ABS 30.42 Please use for natural ventilation - - - - 100 1PC 1 WG 60835381 6.99 SGD
In stock
WhiteGray ABS resin - White gray Please use for natural ventilation 82 190 151 180 1PC 1 - 58934023 10.99 SGD
In stock
WhiteGray ABS resin - White gray Please use for natural ventilation 15.1 110 74 60 1PC 1 - 58934005 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 3
1 star 0
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Replaced with old one of ventilation opening of one room
3
From Japan
On 2018-01-24 11:10:03
Can be used without problems. It is hard to understand whether it is open or not. I also want a type with a net.
This review is about item#58934005.
I installed an air inlet using AC sleeve
4
From Japan
On 2018-01-19 15:27:23
It is cheaply enough as a product. Frequently speaking, the aperture ratio is low.
This review is about item#58934005.
Room vent
4
From Japan
On 2017-08-09 16:24:32
It is easy to use for ventilation. I always use it with a set.
This review is about item#60835381.
Renovation
5
From Japan
On 2017-04-09 23:53:21
The price is also affordable so I always use it. Since the color with the cooler cap made of monotaro is also the same color, the finish is beautiful. If it is an image it looks like the color is different.
This review is about item#60835381.
New and old replacement
2
From Japan
On 2017-01-14 17:40:19
Things that were previously installed were with net but this time the object is puzzled by invasion of mosquitoes and flies in the room because there is no net.
This review is about item#58934023.
Indoor inlet
5
From Japan
On 2016-07-22 17:40:59
It is good to open and close with the middle knob.
This review is about item#60835381.
DIY
5
From Japan
On 2016-01-22 07:38:11
I purchased it at home renovation Quality, price I am very satisfied
This review is about item#33619293.
Residential ventilation
5
From Japan
On 2014-03-14 22:18:42
I use this internally with a braided bend cap on the outside. This is enough as the push formula will cause complaints.
This review is about item#60835381.
Interior renovation
5
From Japan
On 2014-02-07 09:55:54
Feeling satisfactory without problems. Mail contact etc. always have a quick and secure feeling.
This review is about item#58934023.
It was used for ventilation exhaust in the factory room.
5
From Japan
On 2013-12-15 15:15:04
It was simple, solid and very good.
This review is about item#60835381.

Related Products