Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter (phi) Color Material Effective Ventilation Area (cm2) Outer Diameter (phi mm) Effective Area (cm2) Inner Diameter (phi mm) Specification Weight (g) Purpose Outside Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter (phi) Color Material Effective Ventilation Area (cm2) Outer Diameter (phi mm) Effective Area (cm2) Inner Diameter (phi mm) Specification Weight (g) Purpose Outside Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White Gray ABS - - 19.6 - Insect screen 80 - - 1PC 1 WG 60835397 6.99 SGD
In stock
49 Soft white ABS resin 7 - - - - 39 - 75 1PC 1 - 58933786 -
Discontinued
[x]
- - - 7.0 75 - 49 - 39 - - 1pc 1 311-248 20735374 3.99 SGD
In stock
- - - 9.5 104.5 - 73 - 57 - - 1pc 1 313-420 58933856 6.99 SGD
In stock
151 WhiteGray ABS resin 95 - - - - 130 Please use for natural ventilation 180 1PC 1 - 58933874 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
vent
4
From Japan
On 2017-08-10 09:14:26
If you buy it together with a register, the dimensions are the same as lily and it does not fit. I want you to be able to use it in the register and the garage set.
This review is about item#58933874.
Room vent
1
From Japan
On 2017-08-09 16:36:49
I'm not satisfied with the lily but I'd like to align the register with Ace The caliber does not match. Since it is useless that the register uses other products, I hope to manage somehow quickly. Incidentally, the register of 100 Φ and the louder enter. It is strange why the 150 mm person is useless.
This review is about item#58933874.
To use for luxury
5
From Japan
On 2013-12-20 21:50:31
Super convenient because it can be used as a gallery
This review is about item#58933874.

Related Products