Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vent Cap

5.00 (3)
Caution
Depends on model(size), brim shape is different. Public corp standard design works AE-506-A relevant goods are phi 75 only. Urban corp construction work common detail drawing list V-30 relevant goods is phi 75 only. Use proper pipe.
Color
WhiteGray
Material
ABS
...see all>
Product Options
ADD TO CART
Weight (g) Dimension A (mm phi) Dimension B (phi mm) Compatible Pipe Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension A (mm phi) Dimension B (phi mm) Compatible Pipe Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 95.6 72.5 VP65 (inner diameter 67 x OD 76) 65 44 1PC 1 67TypeWG 60835415 5.99 SGD
In stock
100 133.8 110 SU100 (inner diameter 100 x OD 106) 99 50 1PC 1 100TypeWG 60835442 6.99 SGD
In stock
60 104 80 SU75 (inner diameter 75 x OD 80) 73 45 1PC 1 75TypeWG 60835424 4.99 SGD
In stock
42 80 61 SU50 (inner diameter 50 x OD 54) 49 50 1PC 1 50TypeWG 60835406 3.99 SGD
In stock
57 115.6 90 VU75 (inner diameter 83 x OD 89) 82.4 50 1PC 1 83TypeWG 60835433 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
After air conditioner removal work
5
From Japan
On 2018-02-25 20:11:31
There was no cap to close the hole by removing the air conditioner in the apartment. I found it here, but the color was too white.
This review is about item#60835424.
To close the hole for the removed cooler
5
From Japan
On 2015-11-12 14:37:10
Nothing in particular. it is normal.
This review is about item#60835424.
As a cooler cap
5
From Japan
On 2015-10-03 16:35:40
If you can slide it if the size of the hole is slightly different it will be helpful. Currently it's rolling vinyl tape and making it thick
This review is about item#60835433.

Related Products