Buy more than* S$200* and get FREE SHIPPING

Torque Wrench

3.89 (9)
Catch-Phrase
Comes with a calibration certificate of trust
Square Drive Insertion Angle (mm)
12.7
Torque Measuring Range (N-m)
40 - 140
1 Scale (N ,m)
1
Weight (kg)
1.72
Overall Length (mm)
530
Application
Vehicle maintenance around the engine ,torque management around the foot Maintenance of various machines, assembling, adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T4HC140 33946735 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Tire replacement operation
5
From Japan
On 2018-06-13 07:46:40
I bought the same thing last time and used it. I think that the price and performance aspect is good, but I think that it is a medium gear, but suddenly it becomes inoperable and becomes troubled. I want you to strengthen the gear.
This review is about item#33946735.
Tire exchange
3
From Japan
On 2018-03-29 15:28:03
Because it is manufactured by TONE, it can be trusted, but I have not used it yet.
This review is about item#33946735.
Car Wheel Tightening Operation
5
From Japan
On 2018-01-16 18:50:09
It is safe to use because it also comes with a calibration certificate with a reliable wrench indeed.
This review is about item#33946735.
Tire detaching
5
From Japan
On 2016-10-03 18:49:26
I think the torque is accurate. Easy to use. Thank you very much.
This review is about item#33946735.
Wheel desorption
5
From Japan
On 2015-07-05 19:00:30
Very easy to use, I am satisfied.
This review is about item#33946735.
For masturbation
5
From Japan
On 2014-12-22 18:34:46
It seems to be used for a long time with peace of mind
This review is about item#33946735.
When changing the tire of a car
1
From Japan
On 2014-06-16 10:56:30
I have purchased twice so far, but I do not have half a year for the first time. The second time I had less than two years but it became useless due to internal damage. It is not a thing that should be sold as a product with such a defective item even if it sets it to the prescribed torque on an ordinary passenger car and does not apply an extra load. I will not buy it again.
This review is about item#33946735.
Automobile repair in general
1
From Japan
On 2012-09-01 15:22:34
The frequency of use was about 1 machine per day, but it broke in a few months after purchasing. I requested the manufacturer to correspond via a monotaro but was to pay for repair. I purchased thought that the goods are good if I buy something of famous manufacturers to some extent, but it was not so. The disposition of the manufacturer was disappointing with cold weather.
This review is about item#33946735.
Motorcycle maintenance
5
From Japan
On 2012-01-22 13:40:00
Essential items for those who want to exchange driving tires or exchange tires by themselves. Making is robust and solid. Memory setting is also so so. Because it is longer and heavier than I thought it was originally for the wheel of a car, I do not need much power to tighten.
This review is about item#33946735.

Related Products