Buy more than* S$200* and get FREE SHIPPING

MD9100 Fire Retardant Jumper

Caution
Since it is not "non flammable," there are cases that the carbide part opens up some holes. Since it has special fireproof treatment, color reproducibility is difficult and there are cases where the top and bottom colors differ.
Purpose
For work place handling fire like welding work.
Specification
4 pockets
...see all>
Product Options
ADD TO CART
Size Color Material Type Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Type Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L Beige Max Dyna (Max Dyna) - 65 57 48 Cotton 100 (fireproofed) 116 1PC 1 MD9100 33617394 71.99 SGD
Shipped after 2018-01-23
3L Gray Max Dyna (Max Dyna) - 68 60 52 Cotton 100 (fireproofed) 124 1PC 1 MD9100 33617516 71.99 SGD
Shipped after 2018-01-23
M Beige Max Dyna (Max Dyna) - 63 55 46 Cotton 100 (fireproofed) 112 1PC 1 MD9100 33617385 88.99 SGD
Shipped after 2018-01-24
4L Gray Max Dyna (Max Dyna) - 68 60 54 Cotton 100 (fireproofed) 128 1PC 1 MD9100 33617525 73.99 SGD
Shipped after 2018-01-24
M Gray Max Dyna (Max Dyna) - 63 55 46 Cotton 100 (fireproofed) 112 1PC 1 MD9100 33617482 71.99 SGD
Shipped after 2018-01-24
3L Earth Green Max Dyna (Max Dyna) - 68 60 52 Cotton 100 (fireproofed) 124 1PC 1 MD9100 33617464 119.99 SGD
Shipped after 2018-01-24
4L Earth Green Max Dyna (Max Dyna) - 68 60 54 Cotton 100 (fireproofed) 128 1PC 1 MD9100 33617473 119.99 SGD
Shipped after 2018-01-24
LL Earth Green Max Dyna (Max Dyna) - 67 59 50 Cotton 100 (fireproofed) 120 1PC 1 MD9100 33617455 71.99 SGD
Shipped after 2018-01-23
M Earth Green Max Dyna (Max Dyna) - 63 55 46 Cotton 100 (fireproofed) 112 1PC 1 MD9100 33617437 71.99 SGD
Shipped after 2018-01-24
3L Beige Max Dyna (Max Dyna) - 68 60 52 Cotton 100 (fireproofed) 124 1PC 1 MD9100 33617412 71.99 SGD
Shipped after 2018-01-23
4L Beige Max Dyna (Max Dyna) - 68 60 54 Cotton 100 (fireproofed) 128 1PC 1 MD9100 33617421 88.99 SGD
Shipped after 2018-01-23
LL Beige Max Dyna (max dyna) No monogramming 67 59 50 Cotton 100 (antiflaming) 120 1PC 1 MD9100 33617403 72.99 SGD
Shipped after 2018-01-22
L Earth Green Max Dyna (max dyna) No monogramming 65 57 48 Cotton 100 (antiflaming) 116 1PC 1 MD9100 33617446 71.99 SGD
In stock
L Gray Max Dyna Name engraving not possible 65 57 48 Cotton 100 (antiflaming) 116 1PC 1 MD9100 33617491 72.99 SGD
In stock
LL Gray Max Dyna (max dyna) No monogramming 67 59 50 Cotton 100 (antiflaming) 120 1PC 1 MD9100 33617507 72.99 SGD
In stock
ADD TO CART

Related Products