Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

MD1001 Flame-Resistant Welding Cap

4.60 (10)
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Color Material Specification Head Circumference (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Color Material Specification Head Circumference (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 59 L 1sheet 1 MD1001 23643043 29.99 SGD
In stock
- - - - 62 LL 1sheet 1 MD1001 23643052 29.99 SGD
In stock
- - - - 56 M 1sheet 1 MD1001 23643068 -
Discontinued
[x]
- - - - 56 M 1sheet 1 MD1001 23643095 45.99 SGD
Shipped after 2018-05-09
- - - - 62 LL 1sheet 1 MD1001 23643174 30.99 SGD
In stock
- - - - 62 LL 1sheet 1 MD1001 23643113 30.99 SGD
In stock
- - - - 56 M 1sheet 1 MD1001 23643156 29.99 SGD
In stock
- - - - 59 L 1sheet 1 MD1001 23643165 30.99 SGD
In stock
- - - - 59 L 1sheet 1 MD1001 23643077 -
Discontinued
[x]
- - - - 56 M 1sheet 1 MD1001 23643122 45.99 SGD
Shipped after 2018-05-09
- - - - 59 L 1sheet 1 MD1001 23643138 29.99 SGD
In stock
- - - - 62 LL 1sheet 1 MD1001 23643147 29.99 SGD
In stock
- - - - 56 M 1sheet 1 MD1001 23643034 30.99 SGD
Shipped after 2018-05-08
- - - - 62 LL 1sheet 1 MD1001 23643086 -
Discontinued
[x]
- - - - 59 L 1sheet 1 MD1001 23643104 45.99 SGD
Shipped after 2018-05-08
Cotton 100 (antiflaming) Gray Max Dyna With brim 56 M 1Sheet 1 MD1001 33617954 28.99 SGD
In stock
Cotton 100 (antiflaming) Gray Max Dyna (max dyna) With brim 59 L 1Sheet 1 MD1001 33617963 28.99 SGD
In stock
Cotton 100 (antiflaming) Gray Max Dyna (max dyna) With brim 62 LL 1Sheet 1 MD1001 33617972 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2017-03-26 19:38:48
The part to be applied to the shoulder is longer than other companies' welding caps, and it can cover a wide range. I feel that my head size is somewhat large. In my case it was perfect for M of another company, but it is rustling in M ​​of this. Fabrics are also solid, and it is my favorite among welding hats. There are abundant colors, but I want black
This review is about item#23643156.
welding
5
From Japan
On 2017-02-12 22:53:58
I used various other hoods variously, but I recommend this!
This review is about item#23643165.
Gas cutting
5
From Japan
On 2016-08-08 10:07:12
This is nice, cheap and safe, things are solid as well
This review is about item#23643165.
Welding operation
4
From Japan
On 2016-05-18 14:48:59
It's neither good nor bad.
This review is about item#33617972.
Welding (ship building)
5
From Japan
On 2015-09-11 18:03:32
It can be used with confidence even in the upward direction during welding operation.
This review is about item#33617954.
Welding operation
4
From Japan
On 2015-06-03 16:24:35
I tried using М size. The size of the side of the hat is exactly right, but because the depth is shallow, the hat will turn around while working. The person with the flameproof function is very satisfied.
This review is about item#33617954.
Welding operation
5
From Japan
On 2015-02-17 21:41:34
Fabricated firmly and a slightly thick fabric, but the comfort of wearing is good. Working clothes of this series were good so I bought it. What is disappointing is that the neighborhood work clothes store was cheaper.
This review is about item#33617963.
welding
5
From Japan
On 2014-05-07 20:15:42
Is good
This review is about item#33617963.
Welding, Grinder
5
From Japan
On 2013-08-02 01:30:53
It's comfortable to wear, quick dry, well-known, but I do not know yet about flameproofness ... but in the hood I've used up to now COSPA is the best. Because it was a product without complaint, I bought another one.
This review is about item#33617972.
For welding
4
From Japan
On 2013-03-21 22:28:36
Ultraviolet rays prevention during welding work, avoid dust, sputter Avoid it because it will not burnt unlike cotton 100 so long it will be usable.
This review is about item#33617963.

Related Products