Buy more than* S$200* and get FREE SHIPPING

MD1002 Fire Retardant Aprons

3.82 (11)
Caution
Since it is not "non flammable," there are cases that the carbide part opens up some holes. Since it has special fireproof treatment, color reproducibility is difficult and there are cases where the top and bottom colors differ.
Purpose
For work place handling fire like welding work.
Length (cm)
83
Mixing Ratio (%)
Cotton 100 (antiflaming)
Width (cm)
60
Size
One Size Fits All
Color
Gray
Material
Max Dyna (max dyna)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MD1002 33617981 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 2
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2018-04-02 22:53:44
I think it's good,,,,,,,,,,,,,,,,,,,,,,,
This review is about item#33617981.
Welding operation
4
From Japan
On 2018-02-22 22:13:49
The price is reasonable and the performance is also good. It is best if you can easily adjust the length of the neck cord.
This review is about item#33617981.
During welding operation
4
From Japan
On 2018-02-06 10:23:51
With a denim apron, a hole will be opened immediately by welding sparks, but with a few things the hole will not open.
This review is about item#33617981.
welding
4
From Japan
On 2017-10-18 17:48:40
Light and tiring when welding work It will be attached after burning but It is easy to use
This review is about item#33617981.
At the time of iron plate cutting
5
From Japan
On 2017-06-12 11:19:22
I often cut iron plates etc., I make drilling of clothes and I will give a small note to my wife, from now on I will be without words.
This review is about item#33617981.
Gas cutting
5
From Japan
On 2016-08-08 10:08:24
This is nice, cheap and safe, things are solid as well
This review is about item#33617981.
welding
1
From Japan
On 2016-03-27 19:43:39
Used innumerable holes in one day use. The hole in the palm of the palm got free in two weeks. I bought two pieces because it was cheap, but one wasted. After all it is useless if it is not skin. There is nothing to purchase anymore.
This review is about item#33617981.
Used as an apron at the time of welding.
5
From Japan
On 2015-12-18 09:53:45
I searched for various things but it is this item that you can buy at affordable prices. I am out of stock well and I am worried that I do not keep it.
This review is about item#33617981.
When using fire (welding, grinder)
4
From Japan
On 2015-02-16 18:33:34
I think that it is good to have the head and lumbar white strings a little more rugged and the tip of the lanyard have an uncomfortable feeling, so be sure to put them together cleanly! It is!
This review is about item#33617981.
Spot welding
5
From Japan
On 2014-04-01 16:46:44
I bought it last time, but it is a very nice feeling to last long.
This review is about item#33617981.

Related Products