Buy more than* S$200* and get FREE SHIPPING

White Buffing Compound

1.00 (1)
Purpose
Hard metal mirror luster finish. Stainless steel and chrome metal hard plating surface., Hard metal mirror luster finish. Stainless steel and chrome metal hard plating surface.
2014 TRUSCO Published Page
2-1810
Outside Dimension (depth D x Width W x Height H) (mm)
130x55x40
Weight (g)
500, 500
TRUSCO Part Number
405-0177
Specification
for buff, bias cotton buff, emery buff, Buff/bias cotton buff, emery wheel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YD-36 33950865 29.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Trade secret
1
From Japan
On 2015-02-07 14:57:00
Please do not use it. It is called Nokkorom but it is not different from oily one. Higher than ever, the worst. I definitely will not recommend it.

Related Products