Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grouper Brass Gold

4.20 (5)
Material
Brass
...see all>
Product Options
ADD TO CART
Jaw Depth (mm) Maximum Opening (mm) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Jaw Depth (mm) Maximum Opening (mm) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 270 300 5x5 1PC 1 300 33618487 7.99 SGD
In stock
- 95 120 4x4 1PC 1 120 33618444 6.99 SGD
In stock
- 120 150 4x4 1PC 1 150 33618453 6.99 SGD
Shipped after 2018-06-26
14 150 180 4x4 1PC 1 180 33618462 6.99 SGD
In stock
14 210 240 5x5 1PC 1 240 33618471 7.99 SGD
In stock
14 330 360 5x5 1PC 1 360 33618496 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For bonding of enclosure using MDF material
5
From Japan
On 2017-08-15 08:27:22
It is convenient to make it hard to cure the adhesive using a string or a weight. It is also inexpensive, but there were no inconvenient problems in use.
This review is about item#33618496.
To bond and fix wooden box
5
From Japan
On 2017-07-14 21:16:01
When I used it to make a box with 9 mm thick sheet material, workability was overwhelmingly improved compared to placing weight on top. Finishing was also good and I was able to do a good shopping.
This review is about item#33618496.
Used for parts that are disassembled
1
From Japan
On 2016-10-27 20:44:32
The goods themselves are goods for no mistakes, but can not you stop changing the delivery date and delaying it? The first time I grew up to 1 month 2 months without contact and the second time was a couple of days but I am still feeling very bad
This review is about item#33618444.
Woodworking work
5
From Japan
On 2016-03-10 16:51:33
Functional and price good product.
This review is about item#33618496.
Product fixation
5
From Japan
On 2013-11-22 15:44:52
The small size was small, but the series of this product meets this need.
This review is about item#33618471.

Related Products