Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension A (mm phi) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 phi45-phi65 84.7 7 - 1pc 1 40A/50A 20735392 9.99 SGD
Shipped after 2018-04-23
110 phi65-phi95 106.7 7 - 1pc 1 65A/80A 20735408 11.99 SGD
Shipped after 2018-04-23
140 phi95-phi115 128.7 7 - 1pc 1 100A 20735383 15.99 SGD
Shipped after 2018-04-23
- phi85 to phi115 - - SUS304/hair line 1PC 1 140 33619853 -
Discontinued
[x]
- phi50 to phi85 - - SUS304/hair line 1PC 1 110 33619862 -
Discontinued
[x]
- phi 45-75 phi - - SUS304/hair line 1PC 1 85 33619871 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hidden chimney holes
5
From Japan
On 2017-05-29 17:17:59
It was perfect for a chimney hole, but it was even better if there was a larger size one size.
This review is about item#20735383.
Used as a blindfold cover for ceiling board hole after removal of existing electrical piping
5
From Japan
On 2017-04-06 09:18:23
I tried to find this product as a thing that seems to be easily attached to the appearance and a somewhat irregular round hole opening, but I was able to satisfy all the conditions, it was very good
This review is about item#20735392.
It is used for cap stand cap of the top end of aluminum pillar 100φ.
4
From Japan
On 2015-03-11 21:13:51
I installed it to prevent entry of rainwater when installing the aluminum pole.In addition, the hide cap firmly held the pipe, but I wanted a little more, drooping. (Personally He wanted 20 mm.)
This review is about item#11608354.
To close the hole by changing the setting of the bathroom ceiling ventilation fan
5
From Japan
On 2014-12-15 15:11:44
I think that it is durable for moisture and rust by making it solid.
This review is about item#33619853.