1PC 1 THY525-1R 33728615 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Replacement of mixing faucet in the bathroom
5
From Japan
On 2017-04-06 10:37:25
Switching valve in failure are satisfied Ki can be replaced easily
This review is about item#33728615.
Valve update of the shower
2
From Japan
On 2017-03-02 09:37:14
Bad position of the mounted faucet, removal of the valve gave up a difficult exchange. I'm sorry. Valve itself is I think that those of long life did therefore can be used 20 years.
This review is about item#33728615.
Mixing shower plug switching valve replacement
5
From Japan
On 2016-09-02 19:40:08
It was the old shower plug, but it is perfect fit satisfaction
This review is about item#33728615.
During the repair of the old shower mixing faucet in the bathroom
5
From Japan
On 2016-08-16 16:44:30
Once, but it appeared to be water leakage and re-attached after cleaning remove the switching valves of the existing faucet had subsided once, it was decided to replace this part itself with a new one because it was leaked a little but, but also water after a while . It amount is high was worrisome, water leakage of concern is not only subsided quite right, is a large-satisfaction as a result become a fairly light compared to the previous also operation feeling of the steering wheel.
This review is about item#33728615.
Since the bath of shower switching valve becomes defective, replace.
5
From Japan
On 2016-05-31 15:14:19
Although the existing ones was 20 years ago things, without having to replace the entire water because there was this alternative, we corner in exchange for only switching valve. Now very easy to use and operate smoothly.
This review is about item#33728615.
Repair of mixing faucet in the bathroom
5
From Japan
On 2016-05-11 22:56:01
Replacement for the temporary water stop type switching cock has become hard and was able to switch lightly fingertips. I'm glad In other early.
This review is about item#33728615.
Bath shower
5
From Japan
On 2016-04-27 21:41:39
Price is cheaper in peak condition
This review is about item#33728615.
Replacement of the valve of the mixing faucet
5
From Japan
On 2015-09-07 18:48:23
Actuating force is reduced by the exchange of the valve which is worn using it became easier to switching. Is entered an indication of the exchange to the mixing faucet I think we may be.
This review is about item#33728615.
Replacement of bathroom faucet parts of
5
From Japan
On 2014-05-01 13:17:14
Faucet handle bathroom shower and hot water comes out has healed When you become replace parts in the not rotate. I did not know that such parts are sold, was saved.
This review is about item#33728615.