Buy more than* S$200* and get FREE SHIPPING

Clamp head

4.33 (6)
Clamp Width (mm)
41
Gap Space Depth (mm)
48
Weight (kg)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.650 33916416 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Fixation of equipment
4
From Japan
On 2018-03-27 15:55:06
The width of the timber for the installation was only 30 mm for ready-made products and it was difficult to cut the remaining 3 mm.
This review is about item#33916416.
Furniture production
5
From Japan
On 2018-02-19 12:43:16
You can tighten any size if you make your own bar (wooden enough).
This review is about item#33916416.
Joining of wooden table top
3
From Japan
On 2017-09-29 21:21:11
The size of the object to be clamped is freely adjustable depending on the shaft and is convenient. I think that it is even easier to use if you make the head into a hexagonal nut shape so that you can detach the sliding bar so that you can turn it with electric impact, because the hand is not easy to rotate unless the tightening handle side is attached to the end.
This review is about item#33916416.
Wood work
5
From Japan
On 2016-08-14 18:28:33
With a tree, you can easily make a clamp. It is useful.
This review is about item#33916416.
Furniture production
4
From Japan
On 2016-06-27 23:34:22
I used furniture of 3 meters or more when connecting. It was very convenient. The high price is a difficult point
This review is about item#33916416.
In the process of furniture manufacturing
5
From Japan
On 2016-03-09 13:08:28
Thank you for handling early. The item I wanted arrived quickly at hand and I was able to use it during the busy season. I will use this product for the first time this time, and think that I would like to purchase continuously when the usability is good. Thank you in the future.
This review is about item#33916416.

Related Products