Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flexible Hose

5.00 (2)
Caution
* The hot-water supply temperature is up to 85 degree C.
Overall Length (mm)
500
Compatible
TOTO one-touch socket-type faucet extension for TKG31-inch / 32-inch / 38-inch, TKF38 type, TK300ARX, TK301ARX, TL384 type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TNY99LSX50 33730015 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen faucet construction
5
From Japan
On 2014-05-25 14:21:42
By extending this situation with the flexible hose, it is difficult to handle the kitchen faucet in the construction work (the genuine hose is delicate in length and it does not match the existing distance with the existing piping and it turns into an incompatible character) It is satisfying to be able to handle unreasonable hose ^ ^
This review is about item#33730015.
For extension of water piping
5
From Japan
On 2013-07-18 16:46:12
After installation, the role of parts is fulfilled greatly.
This review is about item#33730015.

Related Products