Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Type Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi32mm bus-and middle- 32 675 42 1PC 1 THY430 33730076 9.94 SGD
In stock
- phi44mm bus, large 44 675 55 1PC 1 THY432 33730103 15.48 SGD
In stock
Big - 41 500 52 1PC 1 THY431 33730085 15.67 SGD
In stock
- - 27 675 36 1pc 1 THY429 33730067 8.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of the tub stopper
5
From Japan
On 2017-05-04 07:59:34
The shipment of goods was quick. Packaging was also firm.
This review is about item#33730085.
bathing
5
From Japan
On 2017-02-28 19:07:47
It was a bit bigger and we entered only about half. However, it can be used without water leakage. This is enough to fulfill the function.
This review is about item#33730085.
Bathtub stopper
4
From Japan
On 2016-04-23 15:29:19
The thing itself is very fit and it is perfect as it does not decrease the water level as a result. However, because there are various rubber stopper sizes and confusing, I bought another size twice, resulting in a useless loss. (It is difficult to measure the size of a hole in a bath plug) In the case of a TOTO made bath stopper it is easy to use it properly fitted with a regular TOTO rubber stopper. Notice that it will not fit even with a difference of only 3 mm!
This review is about item#33730085.
Bath Tap
5
From Japan
On 2015-12-20 10:04:56
I was looking for a plug of the bathroom of the company and it was saved because there were various kinds. I bought it immediately when I saw it,
This review is about item#33730085.
For a faucet
4
From Japan
On 2015-12-18 15:08:50
Used for company Hourou bath plug
This review is about item#33730085.