Buy more than* S$200* and get FREE SHIPPING

Electric Drill

5.00 (2)
Dimension (Length x Width x Height) (mm)
320x80x148
Max Boring Capability (mm) Wooden
21
Max Boring Capability (mm) Iron
10
Power Source (single phase/V)
100
Chucking Ability (mm)
1.5 to 10
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
1300
Power Consumption (W)
390
Current (A)
4
Weight (kg)
1.6
TRUSCO Part Number
336-9048
Accessories
Chuck handle, auxiliary handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-1002 33950883 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Making a textile of Takoyaki
5
From Japan
On 2015-02-12 16:13:29
It is recommended that it is long-lasting because it is easy to use and very powerful, as well as powerful.
This review is about item#33950883.
Used when mixing takoyaki fabric.
5
From Japan
On 2013-05-10 15:19:16
I am saved because the performance is better than the drill I am using now.
This review is about item#33950883.

Related Products