Buy more than* S$200* and get FREE SHIPPING

8001 RG Adapter

4.00 (3)
Surface Processing
Zinc plating - chromate treated
Material
SS-SC equivalent steel
...see all
Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 37 G1/4 R1/4 40 19 16 1PC 1 8001RG04 34030726 1.97 SGD
In stock
15 41 G3/8 R3/8 60 22 18 1PC 1 8001RG06 34030735 2.35 SGD
In stock
18 48 G1/2 R1/2 100 27 20 1PC 1 8001RG08 34030744 3.55 SGD
In stock
20 54 G3/4 R3/4 170 36 22 1PC 1 8001RG12 34030753 5.39 SGD
In stock
22 58 G1 R1 240 41 23 1PC 1 8001RG16 34030762 10.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine part
4
From Japan
On 2016-06-09 17:53:52
Thank you for sending rapid commodity. I bought mistaking an empty pressure we let the people in the neighborhood of the repair shop. I was pleased very much.
Use the hydraulic hose,
5
From Japan
On 2015-12-07 18:36:18
I ordered together with a water-soluble cutting fluid, in the case of the products ordered with the room, Also for the carriage of the savings I think that I wanted to send in a bundled,
This review is about item#34030735.
Hydraulic pump
3
From Japan
On 2013-02-14 20:13:47
it is normal.
This review is about item#34030726.

Related Products