Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Dimensions B (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) Material Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Dimensions B (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 57 SS SC equivalent steel G1 R1 240 41 22 Zinc plating chromate treatment 1PC 1 8002RG16 34030814 10.99 SGD
In stock
13 34 SS-SC equivalent steel G1/4 R1/4 40 19 13 Zinc plating - chromate treated 1PC 1 8002RG04 34030771 1.99 SGD
In stock
15 38 SS-SC equivalent steel G3/8 R3/8 60 22 15 Zinc plating - chromate treated 1PC 1 8002RG06 34030787 2.99 SGD
In stock
18 46 SS-SC equivalent steel G1/2 R1/2 100 27 18 Zinc plating - chromate treated 1PC 1 8002RG08 34030796 3.99 SGD
In stock
20 52 SS-SC equivalent steel G3/4 R3/4 170 36 20 Zinc plating - chromate treated 1PC 1 8002RG12 34030805 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection of hose of high pressure washer
5
From Japan
On 2016-06-23 08:22:02
I am very thankful for shipping the abundant kinds of goods on that day.
This review is about item#34030787.
Backhaul hydraulic hose maintenance
5
From Japan
On 2015-07-21 00:09:48
Because the hydraulic hose of the backhoe was damaged, we decided to change from a genuine hose to a versatile hose and welded it to the piping of the aircraft and used it. It has good weldability and can be used without problems without breaking.
This review is about item#34030796.
Machine tool repair
5
From Japan
On 2013-09-04 18:13:52
As expected is a manufacturer item.
This review is about item#34030787.

Related Products