Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Surface Processing Dimensions A (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Surface Processing Dimensions A (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/4 RC3/4 180 36 Zinc plating chromate treatment 22 47 SS SC equivalent steel 1PC 1 8005RG12 34030911 8.99 SGD
In stock
G1 Rc1 240 41 Zinc plating chromate treatment 23 51 SS SC equivalent steel 1PC 1 8005RG16 34030927 13.99 SGD
Shipped after 2018-05-28
G1/2 Rc1/2 90 27 Zinc plated chromate treatment 20 42 SS SC equivalent steel 1PC 1 8005RG08 34030902 4.99 SGD
In stock
G1/4 Rc1/4 40 19 Zinc plating - chromate treated 16 32 SS-SC equivalent steel 1PC 1 8005RG04 34030884 2.99 SGD
In stock
G3/8 Rc3/8 60 22 Zinc plating - chromate treated 18 37 SS-SC equivalent steel 1PC 1 8005RG06 34030893 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hydraulic equipment piping
5
From Japan
On 2016-01-14 17:46:14
Matching with hydraulic wood splitting machine, Bridgestone pass color hydraulic hose is outstanding.
This review is about item#34030893.
Installation of automobile oil cooler
5
From Japan
On 2014-04-25 15:12:28
Precision of finish was good, installation was easy.
This review is about item#34030893.

Related Products