Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Surface Processing Maximum Working Pressure (MPa) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimensions Y (mm) Surface Processing Maximum Working Pressure (MPa) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1 Rc1 290 41 Zinc plating chromate treatment 20.5 56 SS SC equivalent steel 1PC 1 8007RG16 34031033 22.99 SGD
Shipped after 2018-05-29
G3/4 RC3/4 250 36 Galvanized chromate treatment 27.5 50 SSSCequivalentsteel 1PC 1 8007RG12 34031024 12.99 SGD
Shipped after 2018-05-29
G1/4 Rc1/4 60 19 Zinc plating - chromate treated 34.5 35 SS-SC equivalent steel 1PC 1 8007RG04 34030981 4.99 SGD
In stock
G3/8 Rc3/8 70 22 Zinc plating - chromate treated 34.5 38 SS-SC equivalent steel 1PC 1 8007RG06 34030997 5.99 SGD
In stock
G1/2 Rc1/2 110 27 Zinc plating - chromate treated 34.5 43 SS-SC equivalent steel 1PC 1 8007RG08 34031006 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When replacing hose of backhoe
5
From Japan
On 2017-10-08 18:51:25
Used to replace the hose of the backhoe, because the pipe of the machine is C type, it is a convenient part purchased as attachment of F type handheld hose fittings.
This review is about item#34030997.
During machine maintenance work
4
From Japan
On 2017-04-21 14:47:58
Because it is easy to use, I will purchase it many times.
This review is about item#34030981.

Related Products