Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimention X (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T2 Screw Diameter T1 Approximate Mass (g) Dimention X (mm) Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/4 R3/4 260 30 43 20 Zinc plating chromate treatment 35 17 SS SC equivalent steel 1PC 1 8022RG12 34031173 9.99 SGD
In stock
G1 R1 390 36 50 22 Zinc plating chromate treatment 40 19 SS SC equivalent steel 1PC 1 8022RG16 34031191 15.99 SGD
Shipped after 2018-06-28
G1/4 R1/4 60 17 26 13 Zinc plating - chromate treated 22 11 SS-SC equivalent steel 1PC 1 8022RG04 34031146 4.99 SGD
In stock
G3/8 R3/8 90 19 30 15 Zinc plating - chromate treated 25 12 SS-SC equivalent steel 1PC 1 8022RG06 34031155 5.99 SGD
In stock
G1/2 R1/2 150 24 36 18 Zinc plating - chromate treated 30 15 SS-SC equivalent steel 1PC 1 8022RG08 34031164 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery
5
From Japan
On 2017-11-22 07:53:24
We are always using adapters here. I am very thankful for purchasing it cheaply.
This review is about item#34031146.
Cylinder hydraulic hose replacement fitting
5
From Japan
On 2017-05-05 17:34:15
I exchanged with the cylinder hydraulic hose as well. This was also cheap to exchange the set, the size was perfect.
This review is about item#34031146.
Hydraulic line of farm equipment
5
From Japan
On 2014-09-17 15:30:45
It was able to be used without problems. There is no oil leak.
This review is about item#34031155.

Related Products