Buy more than* S$200* and get FREE SHIPPING

Yodoflon PTFE Tube 6x4

4.00 (2)
Thickness (mm)
1
Outside Diameter x Inside Diameter (phi mm)
6x4
...see all>
Product Options
ADD TO CART
Maximum Temperature (Degree C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Temperature (Degree C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260deg 3   1Roll 1 F4-6x4 34055752 26.99 SGD
In stock
260deg 4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-6x4 34055761 49.99 SGD
Shipped after 2018-05-02
260deg 2   1Roll 1 F4-6x4 34055743 20.99 SGD
In stock
260degree 1   1Roll 1 F4-6x4 34055734 8.99 SGD
In stock
260degree 5   1Roll 1 F4-6x4 34055777 42.99 SGD
In stock
260degree 10   1Roll 1 F4-6x4 34055786 81.99 SGD
In stock
260degree 20   1Roll 1 F4-6x4 34055795 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Oil extraction operation
5
From Japan
On 2016-05-24 11:18:08
It was easy to handle.
This review is about item#34055734.
The sensor part of the powder flowmeter, the test is under way, the result will take about 6 months.
3
From Japan
On 2013-01-26 11:48:06
Because it is in a circle, it is 1 m in a bar shape and straight, but it is desirable without habit.
This review is about item#34055734.

Related Products