Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Yodoflon PTFE Tube

Purpose
Packings, gaskets, valve seats, bearings and sheet lining materials, electrical components, etc. Screw sealing tape, pipe liner, wire coating materials, etc. To keep air tight and lubricating ability, be impregnated or be applied on porous materials like
Maximum Temperature (Degree C)
260deg
Thickness (mm)
1
Outside Diameter x Inside Diameter (phi mm)
10x8
...see all>
Product Options
ADD TO CART
Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-10x8 34056382 289.99 SGD
Shipped after 2018-05-09
5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-10x8 34056364 73.99 SGD
Shipped after 2018-05-09
3   1Roll 1 F4-10x8 34056346 44.99 SGD
Shipped after 2018-05-01
4   1Roll 1 F4-10x8 34056355 58.99 SGD
Shipped after 2018-05-01
1   1Roll 1 F4-10x8 34056321 16.99 SGD
Shipped after 2018-05-01
10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-10x8 34056373 139.99 SGD
Shipped after 2018-05-09
2   1Roll 1 F4-10x8 34056337 28.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products