Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Yodoflon PTFE Tube 16x14

2.00 (1)
Thickness (mm)
1
Outside Diameter x Inside Diameter (phi mm)
16x14
...see all>
Product Options
ADD TO CART
Maximum Temperature (Degree C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Temperature (Degree C) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 degree 1   1Roll 1 F4-16x14 34056967 30.99 SGD
In stock
260deg 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-16x14 34057012 289.99 SGD
Shipped after 2018-07-02
260deg 5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-16x14 34057003 159.99 SGD
Shipped after 2018-07-02
260deg 2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-16x14 34056976 62.99 SGD
Shipped after 2018-07-02
260deg 3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-16x14 34056985 129.99 SGD
Shipped after 2018-07-02
260deg 4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 F4-16x14 34056994 139.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Protection of chain
2
From Japan
On 2017-01-12 16:30:49
The goods themselves are good. Just forcing 1 meter and being boxed, it took a lot of trouble to make it straight.
This review is about item#34056967.

Related Products