Buy more than* S$200* and get FREE SHIPPING

Purpose
Science Plant, semiconductor manufacturing equipment, food manufacturing equipment, physics and chemistry instrument, automotive parts, transfer tube of medicinal solution, fuel, oil, and steam, electrical insulating sheath, etc.
Pressure Resistance (MPa)
2.18
Warranty Pressure (MPa)
1.09
Maximum Temperature (Degree C)
260
Burst Pressure (MPa)
3.27
Minimum Bending Radius (mm)
about 15
Thickness (mm)
0.5
Outside Diameter x Inside Diameter (phi mm)
4x3
Length (m)
10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TUF-3Dx4D 34057204 -
Discontinued
[x]
ADD TO CART

Related Products