Buy more than* S$200* and get FREE SHIPPING

Door Top Roller

2.00 (1)
Caution
Use HR-150 for FC-220-RK
Material (cup parts)
Zinc alloy
Material (case)
Stainless
Material (Wheel)
Polyacetal
Material (Body)
66 nylon composite, steel
Accessories
+ Pan-tapping screws 3.5x25
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1Set 1 FC-2900-K 40982995 79.84 SGD
In stock
White 1Set 1 FC-2900-K 40983004 81.15 SGD
Shipped after 2017-05-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The top Tsukuruma repair
2
From Japan
On 2015-12-04 19:19:09
When selecting a repair section, only two types in the absence of state, member selection is limited. Missing want member. It is forced to repair an application of the member. The future of the purchase?
This review is about item#40983004.

Related Products