Buy more than* S$200* and get FREE SHIPPING

Top Rail

4.43 (7)
Screw Hole Intervals (mm)
300
...see all
Product Options
ADD TO CART
Screw Holes (mm) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Holes (mm) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 (hole), 7.5 (dish) Amber 2700 Extruded aluminum 1PC 1 HR-100 34604017 64.22 SGD
In stock
5.5 (hole), 7.5 (dish) Amber 3600 Extruded aluminum 1PC 1 HR-100 34604026 85.23 SGD
Shipped after 2017-01-26
5.5 (hole), 7.5 (dish) Silver 2700 Extruded aluminum 1PC 1 HR-100 34603983 59.62 SGD
In stock
5.5 (hole), 7.5 (dish) Silver 3600 Extruded aluminum 1PC 1 HR-100 34603992 80.07 SGD
In stock
5.5 (hole), 7.5 (dish) Silver 4000 Extruded aluminum 1PC 1 HR-100 40983126 85.23 SGD
Shipped after 2017-01-26
5.5 (hole), 7.5 (dish) Silver 2000 Extruded aluminum 1PC 1 HR-100 40983083 43.20 SGD
In stock
5.5 (hole), 7.5 (dish) Amber 3000 Extruded aluminum 1PC 1 HR-100 40983117 68.09 SGD
Shipped after 2017-01-26
5.5 (hole), 7.5 (dish) Silver 3000 Extruded aluminum 1PC 1 HR-100 40983101 64.22 SGD
Shipped after 2017-01-26
5.5 (hole), 7.5 (dish) Amber 4000 Extruded aluminum 1PC 1 HR-100 40983135 89.11 SGD
Shipped after 2017-01-26
5.5 (hole), 7.5 (dish) Amber 2000 Extruded aluminum 1PC 1 HR-100 40983092 44.49 SGD
Shipped after 2017-01-26
5.5 (hole), 7.5 (plate) Silver 1800 Aluminum extrusion material 1PC 1 HR-100 34603974 43.01 SGD
In stock
5.5 (hole), 7.5 (plate) Amber 1800 Aluminum extrusion material 1PC 1 HR-100 34604001 42.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Slide door
5
From Japan
On 2016-12-13 16:26:28
Was beautiful user Honera in was great look.
This review is about item#40983117.
For accordion curtain mounting
5
From Japan
On 2016-06-30 09:15:55
Time of rebuilding, was trying to re-use the accordion curtains that have been removed, but was in trouble and lost the rail. I was able to successfully mounted.
This review is about item#40983083.
Hanging rail of Orito for the door
5
From Japan
On 2016-05-06 17:32:00
Those that are dealing with before, there is no particular problem because are familiar.
This review is about item#34604001.
Joinery
1
From Japan
On 2016-04-12 16:55:41
I failed. Price is is too high. Joinery's a is Kanaguya, it had been sold in half.
This review is about item#34603974.
Use in hanging door for rail
5
From Japan
On 2016-03-28 15:38:24
very good. More convenient if there is an L-length 2000mm.
This review is about item#34604017.
I tried to make the door-type broken the screen door
5
From Japan
On 2015-09-06 17:35:12
Matching of the roller was very good. I am satisfied with outstanding slip.
This review is about item#34604001.
Orito replacement of
5
From Japan
On 2015-04-20 18:49:51
it's the best
This review is about item#34604017.

Related Products