Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Holes (mm) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Holes (mm) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 (hole), 7.5 (dish) Amber 2730 Extruded aluminum 1PC 1 AFD-130 34604141 44.99 SGD
Shipped after 2018-01-26
5.5 (hole), 7.5 (dish) Silver 2730 Extruded aluminum 1PC 1 AFD-130 34604114 41.99 SGD
Shipped after 2018-01-22
5.5 (hole), 7.5 (dish) Amber 1820 Extruded aluminum 1PC 1 AFD-130 34604132 29.99 SGD
Shipped after 2018-01-22
5.5 (hole), 7.5 (plate) Silver 1820 Aluminum extrusion material 1PC 1 AFD-130 34604105 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
The door of the entrance
5
From Japan
On 2016-07-13 09:21:25
I was able to use it successfully on the upper rail of the screen door which is installed inside the entrance.
This review is about item#34604132.
Walk in closet Difference door
5
From Japan
On 2015-05-04 17:15:00
I particularly liked the workability of the upper rail set. After measuring the length, it is completed. The slide is also satisfactory.
This review is about item#34604114.
Used for repair and replacement
5
From Japan
On 2013-02-14 18:17:42
Despite ordering a small number of goods, we sent by courteous packaging, both product state and quality were very good. Thank you.
This review is about item#34604114.

Related Products