Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Top Rail

Screw Holes (mm)
5 (hole), 9 (plate)
Screw Hole Intervals (mm)
300
Color
Silver
Material
Aluminum extrusion material
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1820 1PC 1 SD-100 34604227 -
Discontinued
[x]
2730 1PC 1 SD-100 34604236 -
Discontinued
[x]
ADD TO CART

Related Products