Buy more than* S$200* and get FREE SHIPPING

Ring Type Hexagon Bar Wrench Set, Inch Size

4.00 (1)
Material (ring)
Steel
Material (Body)
CR-v Black oxide
Set Contents
Two surface inch(long side x short side) mm:1/16(59x15), 5/64(62x18), 3/32(65x19), 1/8(77x20), 5/32(86x25), 3/16(92x28), 7/32(100x34), 1/4(105x37), 3/8(120x47)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 - 34402681 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance with DIY
4
From Japan
On 2013-10-03 19:56:08
What I needed was one, but I am satisfied with this price. I would like you to sell one book if you want greed.
This review is about item#34402681.

Related Products